- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1200 rpm
- Single Phase
| C Dimension | 11.8 in |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Full Load Amps | 3.1 |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1200 rpm |
| Drive End Bearing | 6203 |
| Full Load rpm | 1075 rpm |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 230 |
| Hz | 60 Hz |
| Motor Application | HVAC, Condensor Fan |
| Mounting | Resilient Base |
| HP | 1/2 |
| Poles | 6 |
| Service Factor | 1 |
| Frame | 48, 48Z |
| Insulation | B |
| Enclosure | Open, ODP |
| Weight | 18.0 LB |
| EAN or UPC | 786382006525 |

