U.S. Motors
6P10P2CB
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #113631302
- AC Motor
- Severe Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Severe Duty |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| Insulation | F |
| Duty | Continuous Duty |
| Frame | 215T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Poles | 4 |
| Full Load rpm | 1760 rpm |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Full Load Efficiency | 91.7 % |
| Full Load Amps | 11.9 |
| Voltage Rating | 460 |
| Weight | 175.0 LB |
| EAN or UPC | 786382119058 |
