- AC Motor
- HVAC Motor Application
- 1/3 hp
- 900 rpm
- Single Phase
| Poles | 8 |
| Motor Application | Direct Drive Fan, HVAC |
| Frame | 48, 48Y |
| Service Factor | 1 |
| HP | 1/3 |
| Drive End Bearing | 6203 |
| C Dimension | 11.4 in |
| Mounting | Hub |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Enclosure | OAO |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Full Load Amps | 2.7 |
| RPM | 900 rpm |
| Voltage Rating | 208-230, 230, 208 |
| Enclosure Designation | OAO - Open Air Over |
| Full Load rpm | 825 rpm |
| Open End Bearing | 6203 |
| Insulation | B |
| Weight | 17.0 LB |
| EAN or UPC | 786382006471 |

