- AC Motor
- HVAC Motor Application
- 3/4 hp, 1/4 hp
- 1800/1200 rpm
- Single Phase
| Enclosure | Open |
| Insulation | F |
| Mounting | Hub |
| Service Factor | 1 |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Voltage Rating | 230 |
| Frame | 56 |
| RPM | 1800 rpm, 1200 rpm |
| Drive End Bearing | SELF-ALIGN |
| Open End Bearing | SELF-ALIGN |
| Full Load rpm | 1140 rpm, 1725 rpm |
| Poles | 4/6 |
| C Dimension | 33 in |
| Motor Application | HVAC, Evaporative Cooler |
| Full Load Amps | 5/2.2 |
| Hz | 60 Hz |
| Weight | 19.0 LB |
| EAN or UPC | 786382006440 |

