- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1800/1200 rpm
- Single Phase
| Drive End Bearing | BALL |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | BALL |
| Mounting | Hub |
| Enclosure | ODP |
| Duty | Continuous Duty |
| C Dimension | 9.4 |
| RPM | 1800 rpm, 1200 rpm |
| Poles | 4/6 |
| Full Load rpm | 1140 rpm, 1725 rpm |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| HP | 1/2 |
| Hz | 60 Hz |
| Motor Application | General Purpose, HVAC |
| Full Load Amps | 4.5 |
| Insulation | B |
| Frame | 56, 56Z |
| Voltage Rating | 230 |
| Weight | 19.0 LB |
| EAN or UPC | 786382006433 |

