- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Frame | 56, 56Y |
| Motor Application | HVAC, Evaporative Cooler |
| Open End Bearing | BALL |
| C Dimension | 9.4 in |
| Hz | 60 Hz |
| Insulation | B |
| Full Load rpm | 1725 rpm |
| Enclosure | Open |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Full Load Amps | 5.4 |
| HP | 3/4 |
| Drive End Bearing | BALL |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Voltage Rating | 230 |
| Mounting | Hub |
| Poles | 4 |
| Weight | 20.0 LB |
| EAN or UPC | 786382006419 |

