- AC Motor
- HVAC Motor Application
- 3/4 hp, 1/4 hp
- 1800/1200 rpm
- Single Phase
| Open End Bearing | BALL |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Motor Application | HVAC, Evaporative Cooler |
| Mounting | Hub, Ring |
| Frame | 56 |
| Drive End Bearing | BALL |
| Full Load Amps | 10.2/4.7 |
| Voltage Rating | 115 |
| Phase | Single Phase |
| Service Factor | 1 |
| Duty | Continuous Duty |
| RPM | 1800 rpm, 1200 rpm |
| Enclosure | Open |
| Poles | 4/6 |
| Full Load rpm | 1140 rpm, 1725 rpm |
| Insulation | F |
| Weight | 18.0 LB |
| EAN or UPC | 786382006402 |

