- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Insulation | B |
| Thermal Protection | Automatic Reset |
| Enclosure | Open |
| Motor Application | HVAC, Evaporative Cooler |
| Service Factor | 1 |
| Poles | 4 |
| RPM | 1800 rpm |
| Full Load Efficiency | 55.6 % |
| HP | 1/2 |
| Open End Bearing | SLEEVE |
| Full Load Amps | 8.2 |
| Drive End Bearing | SLEEVE |
| Phase | Single Phase |
| Hz | 60 Hz |
| Frame | 56, 56Z |
| Duty | Continuous Duty |
| Full Load rpm | 1725 rpm |
| Voltage Rating | 115 |
| Mounting | Ring |
| Weight | 15.0 LB |
| EAN or UPC | 786382006372 |

