- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Service Factor | 1 |
| Enclosure | Open |
| Motor Application | HVAC, Evaporative Cooler |
| Full Load Amps | 4.8 |
| Phase | Single Phase |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| HP | 1/2 |
| Open End Bearing | 6201 |
| C Dimension | 9.4 in |
| Drive End Bearing | 6201 |
| RPM | 1800 rpm |
| Thermal Protection | Automatic Reset |
| Frame | 56, 56Y |
| Insulation | B |
| Poles | 4 |
| Mounting | Hub |
| Voltage Rating | 230 |
| Full Load rpm | 1725 rpm |
| Weight | 19.0 LB |
| EAN or UPC | 786382006358 |

