- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Frame | 56 |
| Phase | Single Phase |
| Hz | 60 Hz |
| Service Factor | 1 |
| Full Load rpm | 1725 rpm |
| C Dimension | 9.8 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Resilient |
| Motor Application | General Purpose |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 115 |
| Enclosure | ODP |
| Poles | 4 |
| Insulation | B |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Full Load Amps | 8.6 |
| Weight | 17.0 LB |
| EAN or UPC | 786382006327 |

