- AC Motor
- HVAC Motor Application
- 1 hp
- 720 rpm
- Single Phase
| Enclosure | OAO |
| Poles | 10 |
| Voltage Rating | 208-230 |
| Phase | Single Phase |
| Enclosure Designation | OAO - Open Air Over |
| Thermal Protection | Electronically Protected |
| Frame | 48Y |
| Full Load rpm | 1050 rpm |
| Motor Application | HVAC |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Insulation | B |
| RPM | 720 rpm |
| Full Load Amps | 6.9-7 & 6.4-6.6 |
| Weight | 18.0 LB |
| EAN or UPC | 786382101817 |

