- Single Phase AC Motor
- 1/2 hp
- 1,800 rpm
- 60 Hz
- 208, 230, 460 Volt
| RPM | 1800 rpm |
| Frame | 48 |
| Full Load Amps | 2.37 |
| Enclosure | ODP |
| Open End Bearing | 6203 |
| Mounting | Stud |
| Motor Application | Condensor Fan |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| HP | 1/2 |
| Poles | 4 |
| Drive End Bearing | 6205 |
| Phase | Single Phase |
| Voltage Rating | 230, 208 |
| Service Factor | 1 |
| Weight | 15.0 LB |
| EAN or UPC | 786382006273 |

