- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Enclosure | ODP |
| Hz | 60 Hz, 50/60 Hz |
| Service Factor | 1.25 |
| Full Load Amps | 6.3-5.6/3.1-2.8 |
| Full Load rpm | 1425 rpm, 1725 rpm |
| HP | 1/2 |
| Voltage Rating | 120, 240, 200, 100, 100-120 & 200-240 |
| Mounting | Resilient Base, Resilient |
| RPM | 1800 rpm |
| Poles | 4 |
| Frame | 56 |
| Duty | Continuous Duty |
| Insulation | B |
| Motor Application | General Purpose, HVAC |
| C Dimension | 10.7 in |
| Thermal Protection | Automatic Reset |
| Weight | 26.0 LB |
| EAN or UPC | 786382060190 |

