- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| Voltage Rating | 120, 240, 200, 100, 100-120 & 200-240 |
| Full Load Amps | 9.2-8.4/4.6-4.2 |
| Service Factor | 1.25 |
| Duty | Continuous Duty |
| Insulation | B |
| Open End Bearing | BALL |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz, 50/60 Hz |
| Motor Application | General Purpose |
| Poles | 4 |
| C Dimension | 11.9 |
| RPM | 1800 rpm |
| Drive End Bearing | BALL |
| Mounting | C-Face - With Base, Face/Base |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 3/4 |
| Frame Size | 56C |
| Frame | 56C |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Weight | 32.0 LB |
| EAN or UPC | 786382059996 |

