- AC Motor
- General Purpose Motor Application
- 1/6 hp
- 1200 rpm
- Single Phase
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Insulation | B |
| Frame | 56C |
| RPM | 1200 rpm |
| HP | 1/6 |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 4.1/2-2.1 |
| Mounting | C-Face - Less Base, C-Face |
| Design | N |
| Full Load Efficiency | 52.6 % |
| C Dimension | 11.5 |
| Hz | 60 Hz |
| Poles | 6 |
| Motor Application | General Purpose |
| Phase | Single Phase |
| Full Load rpm | 1140 rpm |
| Weight | 21.0 LB |
| EAN or UPC | 786382059675 |

