- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Frame | 48Y |
| Voltage Rating | 460 |
| Insulation | A |
| Thermal Protection | Automatic Reset |
| Enclosure | Open |
| Full Load Amps | 0.9 |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Phase | Single Phase |
| Full Load rpm | 1625 rpm |
| Motor Application | HVAC |
| Poles | 4 |
| Mounting | Base |
| Weight | 17.0 LB |
| EAN or UPC | 786382051501 |

