- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Enclosure Designation | OAO - Open Air Over |
| Voltage Rating | 460 |
| Duty | Continuous Duty |
| Enclosure | OAO |
| Open End Bearing | 6203 |
| Mounting | Stud |
| Full Load rpm | 1625 rpm |
| Drive End Bearing | 6203 |
| Full Load Amps | 0.9 |
| HP | 1/4 |
| Insulation | A |
| Hz | 60 Hz, 50/60 Hz |
| Service Factor | N/A |
| Motor Application | General Purpose, Condensor Fan |
| Poles | 4 |
| Thermal Protection | Automatic Reset |
| C Dimension | 7.86 in |
| RPM | 1800 rpm |
| Frame | 48, 48Y |
| Phase | Single Phase |
| Weight | 15.0 LB |
| EAN or UPC | 786382006174 |

