- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Enclosure | N/A |
| Hz | 60 Hz, 50/60 Hz |
| Frame | 48, 48Y |
| Voltage Rating | 208-230, 460, 230, 208 |
| Full Load rpm | 1625 rpm |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Motor Application | HVAC, Condensor Fan |
| Service Factor | 1 |
| HP | 1/4 |
| Full Load Amps | 1.5 |
| Enclosure Designation | N/A |
| Duty | Continuous Duty |
| Mounting | Resilient Base |
| Open End Bearing | 6203 |
| Insulation | A |
| Poles | 4 |
| C Dimension | 7.9 in |
| Drive End Bearing | 6203 |
| Weight | 17.0 LB |
| EAN or UPC | 786382006105 |

