- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1800 rpm
- Single Phase
| Full Load rpm | 1550 rpm |
| Service Factor | 1 |
| Thermal Protection | Automatic Reset |
| Design | N |
| Motor Application | HVAC, Condensor Fan |
| Open End Bearing | 6203 |
| Insulation | B |
| HP | 1/6 |
| Phase | Single Phase |
| Full Load Amps | 0.9 |
| Duty | Continuous Duty |
| Hz | 60 Hz, 50/60 Hz |
| Mounting | Cradle |
| RPM | 1800 rpm |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Voltage Rating | 208-230, 230, 208 |
| Enclosure Designation | OAO - Open Air Over |
| Enclosure | OAO, OPAO |
| Frame | 48, 48YZ |
| Weight | 17.0 LB |
| EAN or UPC | 786382006099 |

