- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Open End Bearing | BALL |
| Full Load rpm | 1550 rpm |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Full Load Amps | 2.1 |
| HP | 1/4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 230 |
| C Dimension | 7.1 |
| Mounting | Band, Belly Band |
| Enclosure | Open, ODP |
| Phase | Single Phase |
| Motor Application | HVAC, Condensor Fan |
| Poles | 4 |
| Drive End Bearing | BALL |
| Duty | Continuous Duty |
| Frame | 48, 48Y |
| Service Factor | 1 |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Weight | 13.0 LB |
| EAN or UPC | 786382006051 |

