- AC Motor
- HVAC Motor Application
- 1/7 hp
- 3600 rpm
- Single Phase
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Drive End Bearing | SAB OR SLV |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| Service Factor | 1 |
| Phase | Single Phase |
| Frame | 48, 48M |
| C Dimension | 7.81 in |
| Motor Application | HVAC, Oil Burner |
| Voltage Rating | 115 |
| Insulation | B |
| Poles | 2 |
| Mounting | M, M-Flange |
| Full Load Amps | 2.6 |
| HP | 1/7 |
| Open End Bearing | SAB OR SLV |
| Thermal Protection | Manual Reset |
| Weight | 10.0 LB |
| EAN or UPC | 786382067540 |

