- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1200 rpm
- Single Phase
| No. of Speeds | 3 |
| C Dimension | 13.1 |
| Open End Bearing | 6203 |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 1075 rpm |
| RPM | 1200 rpm |
| Mounting | Ring |
| Duty | Continuous Duty |
| HP | 3/4 |
| Frame | 48, 48YZ |
| Enclosure Designation | OAO - Open Air Over |
| Drive End Bearing | 6203 |
| Insulation | B |
| Motor Application | Direct Drive Fan, HVAC |
| Enclosure | OAO, OPAO |
| Hz | 60 Hz |
| Full Load Efficiency | 70.2 % |
| Voltage Rating | 277 |
| Service Factor | 1 |
| Full Load Amps | 4.1 |
| Poles | 6 |
| Phase | Single Phase |
| Weight | 21.0 LB |
| EAN or UPC | 786382064013 |

