- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1200 rpm
- Single Phase
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Hz | 60 Hz |
| Phase | Single Phase |
| Voltage Rating | 208-230, 230, 208 |
| Thermal Protection | Automatic Reset |
| Enclosure | OAO, OPAO |
| RPM | 1200 rpm |
| Frame | 48, 48YZ |
| Mounting | Ring, Ring/Stud |
| Motor Application | Direct Drive Fan, HVAC |
| Design | N |
| Full Load Amps | 2.3-2.2 |
| Full Load rpm | 1075 rpm |
| HP | 1/3 |
| Service Factor | 1 |
| Duty | Continuous Duty |
| No. of Speeds | 4 |
| Enclosure Designation | OAO - Open Air Over |
| C Dimension | 11.6 |
| Full Load Efficiency | 66.4 % |
| Poles | 6 |
| Insulation | A |
| Weight | 14.0 LB |
| EAN or UPC | 786382064211 |

