- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Open End Bearing | 6203 |
| RPM | 1200 rpm |
| Motor Application | Direct Drive Fan, HVAC |
| Frame | 48, 48Y |
| Voltage Rating | 115 |
| Full Load Efficiency | 59.5 % |
| C Dimension | 11.4 in |
| Drive End Bearing | 6203 |
| No. of Speeds | 4 |
| Enclosure | OAO, OPAO |
| Hz | 60 Hz |
| Insulation | A |
| Thermal Protection | Automatic Reset |
| Design | N |
| Phase | Single Phase |
| Mounting | Ring, Ring/Stud |
| HP | 1/4 |
| Service Factor | 1 |
| Enclosure Designation | OAO - Open Air Over |
| Full Load Amps | 3.8 |
| Duty | Continuous Duty |
| Poles | 6 |
| Full Load rpm | 1075 rpm |
| Weight | 14.0 LB |
| EAN or UPC | 786382055172 |

