- AC Motor
- HVAC Motor Application
- 1/2 hp, 1/6 hp
- 1800/1200 rpm
- Single Phase
| Motor Application | HVAC |
| Service Factor | 1 |
| Mounting | Cradle |
| Hz | 60 Hz |
| Enclosure | ODP |
| Frame | 56Z |
| C Dimension | 10.4 in |
| Poles | 4/6 |
| Thermal Protection | Automatic Reset |
| Full Load Efficiency | 58 % |
| Voltage Rating | 115 |
| Phase | Single Phase |
| Full Load rpm | 1140 rpm, 1725 rpm |
| Insulation | B |
| RPM | 1800 rpm, 1200 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 8.7/5.1 |
| Duty | Continuous Duty |
| Weight | 25.0 LB |
| EAN or UPC | 786382005849 |

