- AC Motor
- HVAC Motor Application
- 1/3 hp
- 720 rpm
- Single Phase
| Enclosure | TEAO |
| Thermal Protection | Electronically Protected |
| Insulation | B |
| Full Load rpm | 1200 rpm |
| Phase | Single Phase |
| Duty | Continuous Duty |
| RPM | 720 rpm |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Hz | 50/60 Hz |
| Poles | 10 |
| Voltage Rating | 208-230 |
| Frame | 48Y |
| Motor Application | HVAC |
| Weight | 11.0 LB |
| EAN or UPC | 786382112530 |

