- AC Motor
- HVAC Motor Application
- 1 hp, 1/2 hp
- 720 rpm
- Single Phase
| Phase | Single Phase |
| Hz | 50/60 Hz |
| Motor Application | HVAC |
| Thermal Protection | Electronically Protected |
| Frame | 48Y |
| Insulation | B |
| Duty | Continuous Duty |
| Enclosure Designation | OAO - Open Air Over |
| RPM | 720 rpm |
| Mounting | Belly Band |
| Poles | 10 |
| Enclosure | OAO |
| C Dimension | 11.7 in |
| Full Load rpm | 1075 rpm |
| Full Load Amps | 11/8-7 & 11.9/7.7-6.8 |
| Voltage Rating | 115/208-230 |
| Weight | 18.29 LB |
| EAN or UPC | 786382099084 |

