- AC Motor
- HVAC Motor Application
- 3/4 hp, 1/3 hp
- 720 rpm
- Single Phase
| Hz | 50/60 Hz |
| Frame | 48Y |
| Motor Application | HVAC |
| Enclosure Designation | OAO - Open Air Over |
| Full Load Amps | 8.1/6.1-5.2 & 8.9/5.7-5.1 |
| Poles | 10 |
| Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Thermal Protection | Electronically Protected |
| Enclosure | OAO |
| Insulation | B |
| Mounting | Belly Band |
| C Dimension | 11.2 in |
| Full Load rpm | 1075 rpm |
| Duty | Continuous Duty |
| RPM | 720 rpm |
| Weight | 18.0 LB |
| EAN or UPC | 786382099091 |

