- AC Motor
- HVAC Motor Application
- 1/2 hp
- 720 rpm
- Single Phase
| Motor Application | HVAC |
| Frame | 48Y |
| Hz | 50/60 Hz |
| Thermal Protection | Electronically Protected |
| Phase | Single Phase |
| Full Load Amps | 5.9/4.6-3.9 & 6.5/4.1-3.8 |
| Mounting | Belly Band |
| Full Load rpm | 1200 rpm |
| Voltage Rating | 115/208-230 |
| Enclosure | OAO |
| Duty | Continuous Duty |
| Insulation | B |
| Poles | 10 |
| RPM | 720 rpm |
| Enclosure Designation | OAO - Open Air Over |
| C Dimension | 10.2 in |
| Weight | 13.49 LB |
| EAN or UPC | 786382099107 |

