- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1200 rpm
- Single Phase
| Thermal Protection | Automatic Reset |
| Frame | 48, 48Y |
| Phase | Single Phase |
| Insulation | B |
| Motor Application | HVAC, Condensor Fan |
| Open End Bearing | 6203 |
| Poles | 6 |
| Drive End Bearing | 6205 |
| Full Load rpm | 1075 rpm |
| Duty | Continuous Duty |
| Full Load Amps | 5/2.5 |
| Service Factor | 1 |
| HP | 3/4 |
| RPM | 1200 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Hz | 60 Hz |
| Mounting | Belly Band, Band/Hub |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| C Dimension | 12.4 in |
| Weight | 22.0 LB |
| EAN or UPC | 786382005795 |

