- AC Motor
- HVAC Motor Application
- 3/4 hp, 1/4 hp
- 1200 rpm
- Single Phase
| No. of Speeds | 2 |
| Full Load rpm | 1075 rpm |
| RPM | 1200 rpm |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| Mounting | Stud |
| Service Factor | 1 |
| Frame | 48Y |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| C Dimension | 11.8 in |
| Phase | Single Phase |
| Enclosure | TEAO |
| Full Load Amps | 4.5-4 |
| Voltage Rating | 208-230 |
| Poles | 6 |
| Hz | 60 Hz |
| Motor Application | HVAC |
| Insulation | F |
| Weight | 14.0 LB |
| EAN or UPC | 786382080525 |

