- AC Motor
- HVAC Motor Application
- 1/2 hp, 1/6 hp
- 1200 rpm
- Single Phase
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Mounting | Stud |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Enclosure | TEAO |
| Poles | 6 |
| No. of Speeds | 2 |
| Insulation | F |
| Full Load Amps | 1.3 |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| Service Factor | 1 |
| C Dimension | 11.1 in |
| Phase | Single Phase |
| Voltage Rating | 460 |
| Motor Application | HVAC |
| Full Load rpm | 1075 rpm |
| Frame | 48Y |
| Weight | 20.0 LB |
| EAN or UPC | 786382080587 |

