- AC Motor
- HVAC Motor Application
- 1/3 hp, 1/9 hp
- 900 rpm
- Single Phase
| Full Load Amps | 2.4 |
| No. of Speeds | 4 |
| Thermal Protection | Automatic Reset |
| Poles | 8 |
| Insulation | B |
| Enclosure | OAO |
| C Dimension | 8.8 in |
| Full Load rpm | 825 rpm |
| RPM | 900 rpm |
| Motor Application | HVAC |
| Phase | Single Phase |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Enclosure Designation | OAO - Open Air Over |
| Voltage Rating | 208-230 |
| Service Factor | 1 |
| Weight | 17.0 LB |
| EAN or UPC | 786382005764 |

