- AC Motor
- HVAC Motor Application
- 1/3 hp, 1/6 hp
- 1200 rpm
- Single Phase
| Frame | 48, 48Y |
| RPM | 1200 rpm |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 6 |
| Thermal Protection | Automatic Reset |
| Drive End Bearing | 6203 |
| Service Factor | N/A |
| Voltage Rating | 208-230, 230, 208 |
| Duty | Continuous Duty |
| Full Load rpm | 1075 rpm |
| Full Load Amps | 2.6/1.8 |
| C Dimension | 9.6 in |
| Insulation | F |
| Mounting | Stud |
| Hz | 60 Hz |
| Phase | Single Phase |
| Enclosure | TEAO |
| Open End Bearing | 6203 |
| Motor Application | HVAC, Condensor Fan |
| Weight | 15.0 LB |
| EAN or UPC | 786382073824 |

