- AC Motor
- HVAC Motor Application
- 1/8 hp
- 900 rpm
- Single Phase
| Full Load rpm | 825 rpm |
| C Dimension | 7.8 in |
| Enclosure | TEAO |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 8 |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Full Load Amps | 1.2 |
| Service Factor | 1 |
| HP | 1/8 |
| Phase | Single Phase |
| Mounting | Bracket, Bracket/Stud |
| Frame | 48, 48Y |
| Drive End Bearing | 6203 |
| Voltage Rating | 208-230, 230, 208 |
| Open End Bearing | 6203 |
| Motor Application | HVAC, Condensor Fan |
| Insulation | B |
| RPM | 900 rpm |
| Weight | 11.0 LB |
| EAN or UPC | 786382005658 |

