- AC Motor
- HVAC Motor Application
- 1/5 hp
- 1200 rpm
- Single Phase
| Full Load Efficiency | 61.4 % |
| Mounting | Band, Belly Band |
| C Dimension | 7 1/2 in |
| Drive End Bearing | 6203 |
| Design | N |
| HP | 1/5 |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Voltage Rating | 208-230, 230, 208 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Frame | 48, 48YZ |
| Full Load Amps | 1.2-1.3 |
| Motor Application | HVAC, Condensor Fan |
| RPM | 1200 rpm |
| Full Load rpm | 1075 rpm |
| Enclosure | TEAO |
| Insulation | B |
| Poles | 6 |
| Open End Bearing | 6203 |
| Weight | 11.0 LB |
| EAN or UPC | 786382005603 |

