- AC Motor
- HVAC Motor Application
- 1/4 hp, 1/8 hp
- 1800 rpm
- Single Phase
| Insulation | B |
| Mounting | Stud |
| Frame | 42Y |
| RPM | 1800 rpm |
| Poles | 4 |
| Voltage Rating | 208-230 |
| Hz | 60 Hz |
| Motor Application | HVAC |
| Duty | Continuous Duty |
| Service Factor | 1 |
| Full Load rpm | 1625 rpm |
| Full Load Amps | 1.5 |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Weight | 9.15 LB |
| EAN or UPC | 786382106065 |

