- AC Motor
- HVAC Motor Application
- 1/3 hp
- 900 rpm
- Single Phase
| Phase | Single Phase |
| Motor Application | HVAC, Condensor Fan |
| C Dimension | 12.8 in |
| Hz | 60 Hz |
| RPM | 900 rpm |
| Service Factor | 1 |
| Insulation | B |
| Drive End Bearing | 6203 |
| Voltage Rating | 230 |
| Thermal Protection | Automatic Reset |
| HP | 1/3 |
| Open End Bearing | 6203 |
| Enclosure | Open, ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 48, 48Y |
| Full Load rpm | 825 rpm |
| Full Load Amps | 3 |
| Mounting | Hub, Hub/Stud |
| Duty | Continuous Duty |
| Poles | 8 |
| Weight | 19.0 LB |
| EAN or UPC | 786382005580 |

