- AC Motor
- HVAC Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Enclosure | ODP |
| Phase | Single Phase |
| C Dimension | 11.7 in |
| RPM | 1800 rpm |
| Full Load Amps | 15.1/7.5 |
| Poles | 4 |
| Service Factor | 1.25 |
| HP | 1 |
| Full Load rpm | 1725 rpm |
| Mounting | Resilient Base, Cradle |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Motor Application | HVAC, Evaporative Cooler |
| Voltage Rating | 230, 115/230, 115 |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 56 |
| Hz | 60 Hz |
| Full Load Efficiency | 69 % |
| Weight | 27.0 LB |
| EAN or UPC | 786382067335 |

