- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1200 rpm
- Three Phase
| Enclosure | OAO |
| Insulation | B |
| Hz | 60 Hz |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Full Load Amps | 1.2 |
| Motor Application | HVAC |
| Enclosure Designation | OAO - Open Air Over |
| Full Load rpm | 1140 rpm |
| RPM | 1200 rpm |
| Poles | 6 |
| Frame | 56 |
| Weight | 27.0 LB |
| EAN or UPC | 786382103330 |

