- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1200 rpm
- Single Phase
| Poles | 6 |
| Full Load rpm | 1100 rpm |
| Hz | 60 Hz |
| Service Factor | 1 |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 208-230/460 |
| Duty | Continuous Duty |
| Motor Application | HVAC |
| Full Load Amps | 2.8/1.5 |
| RPM | 1200 rpm |
| Phase | Single Phase |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Mounting | Ring |
| Insulation | B |
| Enclosure | TEAO |
| Weight | 15.91 LB |
| EAN or UPC | 786382103903 |

