- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1200 rpm
- Three Phase
| Insulation | B |
| Frame | 56 |
| Full Load Amps | 0.85 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Poles | 6 |
| Duty | Continuous Duty |
| Thermal Protection | Automatic Reset |
| Mounting | Rigid |
| Service Factor | 1.15 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Motor Application | HVAC |
| Enclosure | TEAO |
| Full Load rpm | 1140 rpm |
| Hz | 60 Hz |
| Weight | 21.0 LB |
| EAN or UPC | 786382103323 |

