- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Poles | 4 |
| RPM | 1800 rpm |
| Frame | 56 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Full Load rpm | 1725 rpm |
| Weight | 22.0 LB |
| EAN or UPC | 786382103316 |

