- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure | OAO |
| Frame | 56 |
| RPM | 1200 rpm |
| Service Factor | 1 |
| Voltage Rating | 575 |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Insulation | B |
| Enclosure Designation | OAO - Open Air Over |
| Full Load rpm | 1140 rpm |
| Mounting | Band |
| Full Load Amps | 2.3 |
| Motor Application | HVAC |
| Poles | 6 |
| Weight | 39.0 LB |
| EAN or UPC | 786382103293 |

