- AC Motor
- HVAC Motor Application
- 1/8 hp
- 1800 rpm
- Single Phase
| Poles | 4 |
| RPM | 1800 rpm |
| Voltage Rating | 200-230 |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Enclosure | TEAO |
| Motor Application | HVAC |
| Frame | 48Y |
| Phase | Single Phase |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Full Load rpm | 1650 rpm |
| Full Load Amps | 0.8 |
| Insulation | B |
| C Dimension | 5.56 in |
| Weight | 7.28 LB |
| EAN or UPC | 786382117740 |

