- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| C Dimension | 9.94 in |
| Voltage Rating | 115/230 |
| Full Load Amps | 8.4/4.2 |
| Thermal Protection | Automatic Reset |
| Enclosure | ODP |
| Phase | Single Phase |
| Mounting | Resilient Base |
| Hz | 60 Hz |
| Frame | 48 |
| Full Load rpm | 1725 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | A |
| Motor Application | HVAC |
| Service Factor | 1 |
| Poles | 4 |
| Weight | 20.0 LB |
| EAN or UPC | 786382102364 |

