- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Voltage Rating | 115/230 |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Full Load rpm | 1725 rpm |
| RPM | 1800 rpm |
| Frame | 48 |
| Mounting | Resilient Base |
| Insulation | A |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Enclosure | ODP |
| C Dimension | 9.44 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | HVAC |
| Poles | 4 |
| Full Load Amps | 6.2/ 3.1 |
| Weight | 16.55 LB |
| EAN or UPC | 786382102357 |

