- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1200 rpm
- Single Phase
| Service Factor | 1 |
| Drive End Bearing | BALL |
| RPM | 1200 rpm |
| Poles | 6 |
| Insulation | B |
| Motor Application | Direct Drive Fan, HVAC |
| Frame | 48, 48Y |
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Full Load Amps | 4.4 |
| Full Load Efficiency | 66 % |
| Enclosure | Open, ODP |
| Thermal Protection | Automatic Reset |
| Open End Bearing | BALL |
| Voltage Rating | 115 |
| Hz | 60 Hz |
| Mounting | Stud |
| Phase | Single Phase |
| Full Load rpm | 1100 rpm |
| HP | 1/3 |
| C Dimension | 9.07 in |
| Weight | 15.0 LB |
| EAN or UPC | 786382063474 |

