- AC Motor
- HVAC Motor Application
- 1/12 hp
- 900 rpm
- Single Phase
| Insulation | B |
| Motor Application | Direct Drive Fan, HVAC |
| Full Load rpm | 850 rpm |
| Service Factor | 1 |
| C Dimension | 5.82 |
| Voltage Rating | 115 |
| Mounting | Stud |
| Thermal Protection | Automatic Reset |
| Full Load Amps | 1.7 |
| Duty | Continuous Duty |
| Enclosure | Open, ODP |
| Full Load Efficiency | 48 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | BALL |
| Phase | Single Phase |
| Poles | 8 |
| Hz | 60 Hz |
| Open End Bearing | BALL |
| HP | 1/12 |
| RPM | 900 rpm |
| Frame | 48, 48YZ |
| Weight | 9.0 LB |
| EAN or UPC | 786382063412 |

