- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Poles | 6 |
| C Dimension | 12.4 in |
| Enclosure | Open |
| Hz | 60 Hz |
| Voltage Rating | 208-230 |
| Frame | 56YZ |
| Full Load Amps | 1.3 |
| Full Load rpm | 1100 rpm |
| RPM | 1200 rpm |
| Insulation | B |
| Phase | Single Phase |
| Motor Application | HVAC |
| Mounting | Resilient Base |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| Weight | 10.04 LB |
| EAN or UPC | 786382117689 |

